Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM EXTRUDED U TYPE NUT5, 25PK

  • Mfr # 22074

  • Zoro # G212306614


product price: $29.99
/pk 25, $1.20/ea

Key Features

Panel Range
0.65mm - 3.80mm
Screw Size
M4.2-1.41 (#8)
Finish
Zinc
Center Of Hole To Edge
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22074
Zoro #
G212306614
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M4.2-1.41 (#8)

Details

Panel Range
0.65mm - 3.80mm
Finish
Zinc
Center Of Hole To Edge
15 mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.