
GM FORD & AMC TRIM PANEL RETAINER, 50PK
Mfr # 17102
Zoro # G912306327
product price: $16.39
/pk 50, $0.33/eaKey Features
Type
Double Head
Bottom Head Diameter
3/4 in
Top Head Diameter
1/2 in
Stem Diameter
5/16 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17102
Zoro #
G912306327
UPC #
-
Country of Origin
China
Dimensions
Bottom Head Diameter
3/4 in
Top Head Diameter
1/2 in
Stem Diameter
5/16 in
Stem Length
1 in.
Details
Type
Double Head
Material
Nylon
Color
White
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.