Zoro Homepage

GM , FORD & CHRYSLER APRON, FENDER, ENGINE RETAINER, 50PK

  • Mfr # 24204

  • Zoro # G612307310


product price: $5.29
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.58

Key Features

Panel Range
0.98 in. - 0.531 in.
Overall Length
29/32 in.
Stem Diameter
5/16 in
Type
Single Head
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24204
Zoro #
G612307310
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29/32 in.
Stem Diameter
5/16 in
Hole Size
6.3mm
Bottom Head Diameter
11/16 in.
Stem Length
13/16 in

Details

Panel Range
0.98 in. - 0.531 in.
Type
Single Head
Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.