
GM & FORD PUSH-TYPE RETAINER5, 25PK
Mfr # 20993
Zoro # G412307473
product price: $12.45
/pk 25, $0.50/eaKey Features
Type
Push-Type with Closed End
Hole Size
10.5mm
Stem Length
20 mm
Head Diameter
25 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20993
Zoro #
G412307473
UPC #
-
Country of Origin
United States
Dimensions
Hole Size
10.5mm
Stem Length
20 mm
Head Diameter
25 mm
Details
Type
Push-Type with Closed End
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.