Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM & FORD SPEC. NUTSERT M6-1.0 .65MM-2.0MM GRIP, PK/15, 15PK

  • Mfr # 20415

  • Zoro # G312308662


product price: $18.75
/pk 15, $1.25/ea

Key Features

Grip Range
0.65mm - 2.0mm
Screw Size
M6-1.0
Used With
Auveco 11805
Includes
Sealer
Finish
Yellow Zinc Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20415
Zoro #
G312308662
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M6-1.0
Hex Size
8 mm
Head Diameter
12 mm

Details

Grip Range
0.65mm - 2.0mm
Used With
Auveco 11805
Includes
Sealer
Finish
Yellow Zinc Chromate
Material
Metal

Description

Auveco products provide OE fit and function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.