
GM & FORD XMAS TREE RETAINER-BLACK NYLON, 50PK
Mfr # 20893
Zoro # G912308734
product price: $9.59
/pk 50, $0.19/eaKey Features
Material
Nylon
Type
Single Head
Stem Length
15 mm
Bottom Head Diameter
1.5mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20893
Zoro #
G912308734
UPC #
-
Country of Origin
United States
Dimensions
Stem Length
15 mm
Bottom Head Diameter
1.5mm
Stem Diameter
7.5mm
Details
Material
Nylon
Type
Single Head
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.