Zoro Homepage

GM FRONT AIR DEFLECTOR GROMMET 13MM STM LGTH5, 25PK

  • Mfr # 19614

  • Zoro # G512309308


product price: $13.15
/pk 25, $0.53/ea

Key Features

Material
Nylon
Stem Length
13 mm
Head Diameter
28mm
Used With
Auveco 19613
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19614
Zoro #
G512309308
UPC #
-
Country of Origin
China

Dimensions

Stem Length
13 mm
Head Diameter
28mm

Details

Material
Nylon
Used With
Auveco 19613
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.