Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM FRONT AIR DEFLECTOR RETAINER 24MM STM LGTH

  • Mfr # 19613

  • Zoro # G812307585


product price: $11.95
/ea

Key Features

Color
Black
Head Diameter
26mm
Flange Diameter
30 mm
Used With
Auveco 19614
Pin Head Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19613
Zoro #
G812307585
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
26mm
Flange Diameter
30 mm
Pin Head Diameter
18 mm
Stem Length
24 mm

Details

Color
Black
Used With
Auveco 19614
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.