Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM FRONT DOOR LOWER MOULDING RETAINER

  • Mfr # 18682

  • Zoro # G112307155


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Bottom Head Diameter
1/2 in
Stem Length
3/4 in
Type
Single Head
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18682
Zoro #
G112307155
UPC #
-
Country of Origin
United States

Dimensions

Bottom Head Diameter
1/2 in
Stem Length
3/4 in
Stem Diameter
1/4 in

Details

Type
Single Head
Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.