Zoro Homepage

GM FRONT LIC. PLATE BRACKET RETAINER 1-3/4 LGTH, 5PK

  • Mfr # 18334

  • Zoro # G412306582


product price: $13.19
/pk 5, $2.64/ea

Key Features

Type
Push-Type with Closed End
Hole Size
1/2 in
Stem Length
1-3/4 in.
Color
Gray
Head Diameter
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18334
Zoro #
G412306582
UPC #
-
Country of Origin
China

Dimensions

Hole Size
1/2 in
Stem Length
1-3/4 in.
Head Diameter
1 in.

Details

Type
Push-Type with Closed End
Color
Gray

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.