Zoro Homepage

GM GARNISH MOULDING FASTENER, PK/15, 15PK

  • Mfr # 19519

  • Zoro # G112307735


product price: $8.15
/pk 15, $0.54/ea
Sold in multiples of 2 for $16.30

Key Features

Finish
Zinc Organic
Material
Metal
Width
1/2 in
Height
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19519
Zoro #
G112307735
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Height
9/16 in

Details

Finish
Zinc Organic
Material
Metal

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.