Zoro Homepage

GM GRILLE FASTENER, PK/15, 15PK

  • Mfr # 20860

  • Zoro # G912307065


product price: $24.15
/pk 15, $1.61/ea

Key Features

Material
Metal
Finish
Black
Length
1 in.
Overall Height
5/8 in
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20860
Zoro #
G912307065
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in.
Overall Height
5/8 in
Width
5/8 in

Details

Material
Metal
Finish
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.