Zoro Homepage

GM GROMMET WITH SEALER, 10PK

  • Mfr # 22430

  • Zoro # G412308777


product price: $10.99
/pk 10, $1.10/ea

Key Features

Head Diameter
18 mm
Overall Length
18 mm
Stem Length
15 mm
Material
Nylon
Hole Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22430
Zoro #
G412308777
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
18 mm
Overall Length
18 mm
Stem Length
15 mm
Hole Size
10 mm

Details

Material
Nylon
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.