Zoro Homepage

GM HEADLINING TRIM FINISH PANEL RETAINER5, 25PK

  • Mfr # 18680

  • Zoro # G312306996


product price: $10.85
/pk 25, $0.43/ea

Key Features

Stem Length
1-3/32 in
Color
Black
Material
Nylon
Stem Diameter
9/32 in.
Bottom Head Diameter
1-1/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18680
Zoro #
G312306996
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
1-3/32 in
Stem Diameter
9/32 in.
Bottom Head Diameter
1-1/32 in.

Details

Color
Black
Material
Nylon
Type
Single Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.