
GM HEX HEAD SEMS BODY BOLT M6-1.0 X 30MM5, 25PK
Mfr # 20261
Zoro # G612308393
product price: $12.89
/pk 25, $0.52/eaKey Features
Across Flats
10.0mm
Length
30 mm
Washer Diameter
20 mm
Point Type
CA
Finish
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20261
Zoro #
G612308393
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
30 mm
Washer Diameter
20 mm
Screw Size
M6-1.0
Details
Across Flats
10.0mm
Point Type
CA
Finish
Phosphate
Head Style
Hex Sems
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.