Zoro Homepage

GM HOOD INSULATION RETAINER BLK POLYPROPYLENE5, 25PK

  • Mfr # 15457

  • Zoro # G112307551


product price: $7.79
/pk 25, $0.31/ea

Key Features

Type
Single Head
Color
Black
Stem Diameter
5/16 in
Stem Length
15/16 in
Bottom Head Diameter
1-3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15457
Zoro #
G112307551
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
5/16 in
Stem Length
15/16 in
Bottom Head Diameter
1-3/8 in.

Details

Type
Single Head
Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.