
GM INSERT NUT M6-1.0 .7MM-4.2MM GRIP ZINC & YELLOW5, 25PK
Mfr # 19220
Zoro # G012308863
product price: $27.99
/pk 25, $1.12/eaKey Features
Head Diameter
12.5mm
Grip Range
0.7mm - 4.2mm
Finish
Yellow Zinc Chromate
Screw Size
M6-1.0
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19220
Zoro #
G012308863
UPC #
-
Country of Origin
United States
Dimensions
Head Diameter
12.5mm
Screw Size
M6-1.0
Details
Grip Range
0.7mm - 4.2mm
Finish
Yellow Zinc Chromate
Material
Metal
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.