
GM MIRROR MNTNG SCREW & JACKNUT 1/4-20 X 1-1/4, 10PK
Mfr # 14977
Zoro # G215552896
product price: $32.85
/pk 10, $3.29/eaKey Features
Material
400 Stainless Steel
Across Flats
3/8 in
Head Style
Hex Sems w/Jack Nut
Length
1-1/4 in.
Screw Size
1/4 in.-20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14977
Zoro #
G215552896
UPC #
-
Country of Origin
United States
Dimensions
Length
1-1/4 in.
Screw Size
1/4 in.-20
Washer Diameter
5/8 in
Details
Material
400 Stainless Steel
Across Flats
3/8 in
Head Style
Hex Sems w/Jack Nut
Point Type
CA
Description
GM MIRROR MNTNG SCREW & JACKNUT 1/4-20 X 1-1/4. Auveco products provide OE fit and function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.