GM Molding Clip With Sealer, Yellow Nylon. y 10., 10PK

  • Mfr # 22037

  • Zoro # G512306468


product price: $23.25
/pk 10, $2.33/ea

Key Features

Color
Yellow
Hole Size
9 mm
Bottom Head Size
14 x 20mm
Stem Length
20 mm
Top Head Size
9.5mm x 20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22037
Zoro #
G512306468
UPC #
-
Country of Origin
United States

Dimensions

Hole Size
9 mm
Bottom Head Size
14 x 20mm
Stem Length
20 mm
Top Head Size
9.5mm x 20mm

Details

Color
Yellow
Material
Nylon
Includes
Sealer
Type
Molding Clip with Sealer

Description

PRODUCT INFORMATION_x000D_Quantity: 10_x000D_Description: Rocker_x000D_Bottom Head Size: 14 x 20mm_x000D_Color: Yellow_x000D_Hole Size: 9mm_x000D_Includes: Sealer_x000D_Material: Nylon_x000D_Stem Length: 20mm_x000D_Top Head Size: 9.5mm x 20mm_x000D_Type: Molding Clip with Sealer_x000D_Made In: USA_x000D__x000D_OEM CROSS REFERENCES_x000D_Car-Pak: 99-9116_x000D_Clip Lizard: 270193_x000D_Crest Midwest: CRX26661_x000D_Disco: 18236B, 18236PK_x000D_GM: 11569921, 15864780_x000D_Kent - Lawson: 1446686_x000D_Kimball - Midwest: 13840_x000D_Lawson: 1446686, 1597007_x000D_Shop Supplies: FR18236_x000D_Winzer: 502.9116

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.