Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM MOULDING CLIP

  • Mfr # 20972

  • Zoro # G012307415


product price: $20.29
/ea

Key Features

Stem Length
9/16 in
Color
White
Hole Size
3/8 in
Material
Nylon
Bottom Head Size
19/32 in. x 1-1/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20972
Zoro #
G012307415
UPC #
-
Country of Origin
China

Dimensions

Stem Length
9/16 in
Hole Size
3/8 in
Bottom Head Size
19/32 in. x 1-1/32 in.
Top Head Size
3/4 in. x 1-1/32 in.

Details

Color
White
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.