Zoro Homepage

GM MOULDING CLIP, PK/15, 15PK

  • Mfr # 21036

  • Zoro # G112307414


product price: $10.89
/pk 15, $0.73/ea

Key Features

Color
Green
Stem Length
15 mm
Includes
Seal
Hole Size
9 mm
Top Head Size
12mm x 29mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21036
Zoro #
G112307414
UPC #
-
Country of Origin
China

Dimensions

Stem Length
15 mm
Hole Size
9 mm
Top Head Size
12mm x 29mm
Bottom Head Size
12 x 20mm

Details

Color
Green
Includes
Seal
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.