
GM MOULDING CLIP, PK/15, 15PK
Mfr # 21316
Zoro # G012307651
product price: $16.99
/pk 15, $1.13/eaKey Features
Material
Nylon
Hole Size
8 mm
Top Head Size
11mm x 15mm
Color
White
Includes
Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21316
Zoro #
G012307651
UPC #
-
Country of Origin
China
Dimensions
Hole Size
8 mm
Top Head Size
11mm x 15mm
Stem Length
10 mm
Bottom Head Diameter
16mm
Details
Material
Nylon
Color
White
Includes
Seal
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.