Zoro Homepage

GM MOULDING CLIP, PK/15, 15PK

  • Mfr # 22373

  • Zoro # G712306985


product price: $11.35
/pk 15, $0.76/ea

Key Features

Material
Nylon
Top Head Size
12mm x 20mm
Hole Size
9 mm
Stem Length
15 mm
Bottom Head Size
12 x 24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22373
Zoro #
G712306985
UPC #
-
Country of Origin
Canada

Dimensions

Top Head Size
12mm x 20mm
Hole Size
9 mm
Stem Length
15 mm
Bottom Head Size
12 x 24mm

Details

Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.