
GM MOULDING CLIP WITH SEALER, 10PK
Mfr # 22029
Zoro # G312306316
product price: $10.55
/pk 10, $1.06/eaKey Features
Color
Green
Hole Size
9 mm
Type
Molding Clip with Sealer
Includes
Sealer
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22029
Zoro #
G312306316
UPC #
-
Country of Origin
United States
Dimensions
Hole Size
9 mm
Stem Length
10 mm
Top Head Size
12mm x 20mm
Bottom Head Size
12 x 20mm
Details
Color
Green
Type
Molding Clip with Sealer
Includes
Sealer
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.