Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM MOULDING CLIP WITH SEALER, PK/15, 15PK

  • Mfr # 21825

  • Zoro # G112306110


product price: $17.29
/pk 15, $1.15/ea

Key Features

Bottom Head Diameter
15 mm
Top Head Size
8mm x 18mm
Material
Nylon
Includes
Sealer
Hole Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21825
Zoro #
G112306110
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
15 mm
Top Head Size
8mm x 18mm
Hole Size
8 mm

Details

Material
Nylon
Includes
Sealer
Color
White
Type
Molding Clip

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.