Zoro Homepage

GM MOULDING RETAINER5, 25PK

  • Mfr # 22267

  • Zoro # G012306364


product price: $14.39
/pk 25, $0.58/ea

Key Features

Color
White
Middle Head Diameter
14 mm
Hole Size
11mm
Top Head Diameter
13 mm
Stem Length
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22267
Zoro #
G012306364
UPC #
-
Country of Origin
United States

Dimensions

Middle Head Diameter
14 mm
Hole Size
11mm
Top Head Diameter
13 mm
Stem Length
14 mm
Bottom Head Diameter
18 mm

Details

Color
White
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.