
GM NYLON RIVET5, 25PK
Mfr # 15490
Zoro # G312307887
product price: $11.85
/pk 25, $0.47/eaKey Features
Flange Diameter
23/32 in.
Used With
Auveco 13756
Flange Thickness
3/32 in
Hole Diameter
9/32 in.
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15490
Zoro #
G312307887
UPC #
-
Country of Origin
China
Dimensions
Flange Diameter
23/32 in.
Flange Thickness
3/32 in
Hole Diameter
9/32 in.
Rivet Length
15/16 in
Overall Length
2-3/16 in.
Details
Used With
Auveco 13756
Material
Nylon
Color
Black
Head Style
Flush Beveled Dome
Grip Range
3/32 in. - 15/64 in.
Description
Auveco products provide OE fit and function. 23/32 in Dia x 3/32 in THK flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.