Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM PHILLIPS WASHER HEAD DRILL SCREW #10 X 5/8, 100PK

  • Mfr # 20364

  • Zoro # G012308399


product price: $12.79
/pk 100, $0.13/ea

Key Features

Point Type
Type 2 Self-Drilling Teks
Includes
Serrations
Washer Head Diameter
7/16 in
Head Style
Phillips Truss
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20364
Zoro #
G012308399
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Head Diameter
7/16 in
Length
5/8 in
Screw Size
#10

Details

Point Type
Type 2 Self-Drilling Teks
Includes
Serrations
Head Style
Phillips Truss
Finish
Zinc

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.