Zoro Homepage

GM PUSH-TYPE RETAINER 17MM HD DIA 16MM STM LGTH5, 25PK

  • Mfr # 19639

  • Zoro # G312307566


product price: $17.35
/pk 25, $0.69/ea

Key Features

Color
Black
Material
Nylon
Hole Size
6mm
Head Diameter
17 mm
Stem Length
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19639
Zoro #
G312307566
UPC #
-
Country of Origin
China

Dimensions

Hole Size
6mm
Head Diameter
17 mm
Stem Length
16mm

Details

Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.