Zoro Homepage

GM PUSH TYPE RETAINER 19MM HD DIA 32MM STM LGTH, 10PK

  • Mfr # 20244

  • Zoro # G912306099


product price: $14.69
/pk 10, $1.47/ea

Key Features

Color
Green
Head Diameter
19 mm
Type
Double Head Push-Type
Stem Length
32 mm
Hole Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20244
Zoro #
G912306099
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
19 mm
Stem Length
32 mm
Hole Size
8 mm

Details

Color
Green
Type
Double Head Push-Type

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.