
GM PUSH-TYPE RETAINER 1in HEAD DIA. 3/4 LENGTH, PK/15, 15PK
Mfr # 12757
Zoro # G712306183
product price: $7.55
/pk 15, $0.50/eaSold in multiples of 2 for $15.10
Key Features
Head Diameter
1 in.
Color
Black
Type
Push-Type with Open End
Stem Length
3/4 in
Shoulder Length
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12757
Zoro #
G712306183
UPC #
-
Country of Origin
China
Dimensions
Head Diameter
1 in.
Stem Length
3/4 in
Shoulder Length
1/8 in
Hole Size
1/2 in
Details
Color
Black
Type
Push-Type with Open End
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.