
GM PUSH-TYPE RETAINER 25MM STEM LGTH5, 25PK
Mfr # 16835
Zoro # G912306761
product price: $19.65
/pk 25, $0.79/eaKey Features
Head Diameter
27/32 in.
Stem Length
1 in.
Drive Type
Phillips
Hole Size
1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16835
Zoro #
G912306761
UPC #
-
Country of Origin
China
Dimensions
Head Diameter
27/32 in.
Stem Length
1 in.
Hole Size
1/2 in
Shoulder Length
1/8 in
Details
Drive Type
Phillips
Color
Black
Type
Screw-Type with Closed End
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.