Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM PUSH-TYPE RETAINER 7/8 LENGTH 1 HEAD DIA.5, 25PK

  • Mfr # 13994

  • Zoro # G812306922


product price: $11.59
/pk 25, $0.46/ea

Key Features

Head Diameter
1 in.
Hole Size
5/16 in
Type
Push-Type with Closed End
Color
Black
Stem Length
7/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13994
Zoro #
G812306922
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
1 in.
Hole Size
5/16 in
Stem Length
7/8 in.

Details

Type
Push-Type with Closed End
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.