Zoro Homepage

GM PUSH-TYPE RETAINER5, 25PK

  • Mfr # 19801

  • Zoro # G712306077


product price: $10.85
/pk 25, $0.43/ea

Key Features

Stem Length
3/4 in
Hole Size
1/4 in
Color
Black
Type
Push-Type with Closed End
Head Diameter
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19801
Zoro #
G712306077
UPC #
-
Country of Origin
China

Dimensions

Stem Length
3/4 in
Hole Size
1/4 in
Head Diameter
19/32 in

Details

Color
Black
Type
Push-Type with Closed End

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.