Zoro Homepage

GM RADIATOR SHIELD NUT5, 25PK

  • Mfr # 22886

  • Zoro # G212309066


product price: $10.99
/pk 25, $0.44/ea

Key Features

Head Size
13.2mm x 24mm
Screw Size
M4.2-1.41 (#8)
Stem Length
10 mm
Finish
Green Magni-565
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22886
Zoro #
G212309066
UPC #
-
Country of Origin
Canada

Dimensions

Head Size
13.2mm x 24mm
Screw Size
M4.2-1.41 (#8)
Stem Length
10 mm

Details

Finish
Green Magni-565

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.