Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM RETAINER- GRAY NYLON, 25PK

  • Mfr # 21488

  • Zoro # G915553582


product price: $18.59
/pk 25, $0.74/ea

Key Features

Material
Nylon
Type
Double Head
Bottom Head Diameter
17 mm
Stem Diameter
9 mm
Stem Length
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21488
Zoro #
G915553582
UPC #
-
Country of Origin
United States

Dimensions

Bottom Head Diameter
17 mm
Stem Diameter
9 mm
Stem Length
14 mm
Top Head Diameter
13 mm

Details

Material
Nylon
Type
Double Head
Color
Gray

Description

GM RETAINER- GRAY NYLON. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.