Zoro Homepage

GM RETAINER GREEN NYLON5, 25PK

  • Mfr # 21240

  • Zoro # G512307670


product price: $23.69
/pk 25, $0.95/ea

Key Features

Stem Diameter
9 mm
Type
Triple Head
Color
Green
Bottom Head Diameter
18 mm
Stem Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21240
Zoro #
G512307670
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
9 mm
Bottom Head Diameter
18 mm
Stem Length
10 mm
Top Head Diameter
14 mm

Details

Type
Triple Head
Color
Green
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.