Zoro Homepage

GM RETAINER, PK/15, 15PK

  • Mfr # 22031

  • Zoro # G412306339


product price: $16.55
/pk 15, $1.10/ea

Key Features

Bottom Head Diameter
18 mm
Top Head Diameter
16.5mm
Middle Head Diameter
16.5mm
Stem Diameter
10 mm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22031
Zoro #
G412306339
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
18 mm
Top Head Diameter
16.5mm
Middle Head Diameter
16.5mm
Stem Diameter
10 mm
Stem Length
15 mm

Details

Color
Gray
Material
Nylon
Type
Retainer

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.