Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM RETAINER, PK/15, 15PK

  • Mfr # 22542

  • Zoro # G412307190


product price: $15.15
/pk 15, $1.01/ea

Key Features

Color
Black
Top Head Diameter
12mm x 22mm
Material
Nylon
Stem Diameter
9 mm
Stem Length
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22542
Zoro #
G412307190
UPC #
-
Country of Origin
United States

Dimensions

Top Head Diameter
12mm x 22mm
Stem Diameter
9 mm
Stem Length
9 mm
Bottom Head Diameter
12MM X 22MM

Details

Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.