Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM RETAINER - WHITE NYLON, 10PK

  • Mfr # 20881

  • Zoro # G912307201


product price: $14.99
/pk 10, $1.50/ea

Key Features

Bottom Head Diameter
16mm
Color
White
Top Head Diameter
13 mm
Type
Double Head
Stem Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20881
Zoro #
G912307201
UPC #
-
Country of Origin
Japan

Dimensions

Bottom Head Diameter
16mm
Top Head Diameter
13 mm
Stem Diameter
8 mm
Stem Length
13 mm

Details

Color
White
Type
Double Head
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.