Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM Retainer. y 25.5, 25PK

  • Mfr # 21364

  • Zoro # G312307528


product price: $14.19
/pk 25, $0.57/ea

Key Features

Stem Diameter
9 mm
Stem Length
14 mm
Bottom Head Diameter
17 mm
Color
Green
Top Head Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21364
Zoro #
G312307528
UPC #
-
Country of Origin
Germany

Dimensions

Stem Diameter
9 mm
Stem Length
14 mm
Bottom Head Diameter
17 mm
Top Head Diameter
15 mm

Details

Color
Green
Type
Double Head
Material
Nylon

Description

PRODUCT INFORMATION_x000D_Quantity: 25_x000D_Description: Door Panel Retainer_x000D_Bottom Head Diameter: 17mm_x000D_Color: Green_x000D_Material: Nylon_x000D_Stem Diameter: 9mm_x000D_Stem Length: 14mm_x000D_Top Head Diameter: 15mm_x000D_Type: Double Head_x000D_Made In: Germany_x000D__x000D_OEM CROSS REFERENCES_x000D_Car-Pak: 99-8848_x000D_Clip Lizard: 10188_x000D_Disco: 12043PK, 12043_x000D_GM: 13252119_x000D_Lawson: P85368_x000D_Shop Supplies: FR12043

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.