GM ROCKER PANEL CLIP 3/4 X 1-3/16 HD SZ 19/32 STM

  • Mfr # 19820

  • Zoro # G112306172


product price: $10.39
/ea

Key Features

Stem Length
19/32 in
Head Size
3/4 in. x 1-1/16 in.
Hole Size
7/16 in
Color
White
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19820
Zoro #
G112306172
UPC #
-
Country of Origin
China

Dimensions

Stem Length
19/32 in
Head Size
3/4 in. x 1-1/16 in.
Hole Size
7/16 in

Details

Color
White
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.