GM ROCKER PANEL CLIP 9/16 STM LGTH FITS 7/16 HOLE5, 25PK

  • Mfr # 19822

  • Zoro # G112306165


product price: $25.25
/pk 25, $1.01/ea

Key Features

Bottom Head Size
5/8 in X 3/4 in
Hole Size
7/16 in
Material
Nylon
Color
Gray
Top Head Size
9/16 in X 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19822
Zoro #
G112306165
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Size
5/8 in X 3/4 in
Hole Size
7/16 in
Top Head Size
9/16 in X 3/4 in
Stem Length
9/16 in

Details

Material
Nylon
Color
Gray

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.