GM ROCKER PANEL MOULDING CLIP 11/16 X 1-5/16 HD SZ, PK/15, 15PK

  • Mfr # 19757

  • Zoro # G012305930


product price:  $14.39
/pk 15, $0.96/ea

Key Features

Color
Black
Head Size
11/16 in. x 1-5/16 in.
Material
Nylon
Stem Length
9/16 in
Hole Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19757
Zoro #
G012305930
UPC #
-
Country of Origin
China

Dimensions

Head Size
11/16 in. x 1-5/16 in.
Stem Length
9/16 in
Hole Size
5/16 in

Details

Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.