GM ROCKER PANEL MOULDING CLIP 9/16 STM 7/16 HOLE, PK/15, 15PK

  • Mfr # 20328

  • Zoro # G412306469


product price:  $12.35
/pk 15, $0.82/ea

Key Features

Top Head Size
9/16 in X 13/16 in
Bottom Head Size
13/16 in X 13/16 in
Hole Size
7/16 in
Color
White
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20328
Zoro #
G412306469
UPC #
-
Country of Origin
China

Dimensions

Top Head Size
9/16 in X 13/16 in
Bottom Head Size
13/16 in X 13/16 in
Hole Size
7/16 in
Stem Length
9/16 in

Details

Color
White
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.