GM ROCKER PANEL MOULDING CLIP 9/16 STM LGTH, PK/15, 15PK

  • Mfr # 20353

  • Zoro # G212306256


product price:  $11.99
/pk 15, $0.80/ea

Key Features

Color
White
Material
Nylon
Includes
Seal
Top Head Size
1/2 in. x 9/16 in.
Hole Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20353
Zoro #
G212306256
UPC #
-
Country of Origin
United States

Dimensions

Top Head Size
1/2 in. x 9/16 in.
Hole Size
7/16 in
Bottom Head Size
9/16 in. x 5/8 in.
Stem Length
9/16 in

Details

Color
White
Material
Nylon
Includes
Seal

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.