Zoro Homepage

GM SATURN PUSH-TYPE RETAINER 16.5MM HD DIA

  • Mfr # 20542

  • Zoro # G112306998


product price: $9.75
/ea

Key Features

Stem Length
27mm
Type
Push-Type with Closed End
Color
Black
Hole Size
8 mm
Head Diameter
16.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20542
Zoro #
G112306998
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
27mm
Hole Size
8 mm
Head Diameter
16.5mm

Details

Type
Push-Type with Closed End
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.