Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM SEAT BACK RETAINER5, 25PK

  • Mfr # 12731

  • Zoro # G012306715


product price: $7.55
/pk 25, $0.30/ea
Sold in multiples of 2 for $15.10

Key Features

Stem Length
15/16 in
Bottom Head Diameter
25/32 in.
Material
Nylon
Type
Single Head
Stem Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12731
Zoro #
G012306715
UPC #
-
Country of Origin
China

Dimensions

Stem Length
15/16 in
Bottom Head Diameter
25/32 in.
Stem Diameter
5/16 in

Details

Material
Nylon
Type
Single Head
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.