Zoro Homepage

GM SHROUD RETAINER HIGH RETENTION CAPABILITY, 50PK

  • Mfr # 15050

  • Zoro # G912306891


product price: $10.55
/pk 50, $0.21/ea

Key Features

Color
Black
Bottom Head Diameter
15 mm
Material
Nylon
Stem Length
19 mm
Type
Single Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15050
Zoro #
G912306891
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
15 mm
Stem Length
19 mm
Stem Diameter
5.5mm

Details

Color
Black
Material
Nylon
Type
Single Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.