Zoro Homepage

GM SPECIALTY GROMMET

  • Mfr # 21428

  • Zoro # G212309486


product price: $14.19
/ea

Key Features

Color
White
Stem Length
23mm
Screw Size
M6.3 (#14)
Material
Nylon
Head Size
15mm x 18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21428
Zoro #
G212309486
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
23mm
Screw Size
M6.3 (#14)
Head Size
15mm x 18mm

Details

Color
White
Material
Nylon
Includes
Seal

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.